
- Type 27 Norzon Plus Depressed Cut-off Wheel
- 7 x 0.125 x 5/8-11
Applicable Materials | Steel/Stainless |
Abrasive Trade Name | NorZon Plus |
Material | Zirconia Alumina/Ceramic Alumina |
Disc Size | 7 x .125 x 5/8-11 |
Performance | Best |
Weight | 0.0 LB |
EAN or UPC | 662529126250 |
