
- 5 in Diameter
- 1/8 in Thickness
description
- The Gemini A AO Type 27 grinding wheel is a cost-effective and dependable choice for smoothing welds and for stock removal applications. Use this versatile 1/4-inch-thick wheel with your right angle grinder at a 30-degree angle for offhand stock removal, weld smoothing and beveling a variety of metals, including stainless and hard and soft carbon steels. With an aluminum-oxide abrasive and a solid performance bond, this wheel delivers both a consistent cut rate and good wheel life.
features
- Quality Aluminum Oxide For Consistent Performance At A Economical Price
- 1/4 Inch Thick Depressed Center Wheel Designed To Be Used At A 30 Degree Angle On A Right Angle Grinder For Offhand Stock Removal, Smoothing Welds, And Beveling On The Bottom/face Of The Whee
- Solid Performance Bond Designed For Consistent Cut Rate While Retaining Good Wheel Life
- Versatile, General Purpose Specification For Removing Stock On A Variety Of Materials Including 400 Series Stainless, Hard Carbon Steels, Soft Carbon Steels
RPM [Max] | 12225 rpm |
Thickness | 1/8 in |
Material | Aluminum Oxide |
Dia. | 5 in |
Weight | 0.0 LB |
