
- Type 27 Gemini Depressed Center Wheel
- 4 1/2x 1/8 x 7/8
- 13,580 Max. RPM
description
- Use the Gemini grinding and cutting wheel for all your general-purpose cutting and grinding projects. The wheel features an aluminum oxide construction that works with metals, such as 400 series stainless steel, hard carbon steels and soft carbon steels. The wheel attaches to right angle grinders for side cleaning and notching pipes and weld beads. The wheel has a long life due to its durable bond, which promotes a consistent cut rate.
features
- Quality aluminum oxide for consistent performance at a economical price
- Durable bond designed for consistent cut rate while retaining good wheel life
- 1/8" thick depressed center wheel designed to be used on a right angle grinder for off hand cut-off, notching and side cleaning pipes and weld beads
- Versatile, general purpose specification for cutting off and light grinding a variety of materials, including 400 series stainless, hard carbon steels and soft carbon steels
Performance | Good |
Height | 7/8 in |
Disc Size | 4 1/2 x 1/8 x 7/8 |
Type | Type 27 |
Abrasive Material | Aluminum Oxide |
Dia. | 4 1/2 in |
RPM [Max] | 13,580 rpm |
Thickness | 1/8 in |
Applicable Materials | Steel/Stainless |
Abrasive Trade Name | Gemini |
Weight | 0.025 LB |
