
- Aluminum Oxide Abrasive Material
- 4 1/2 in Diameter
- 3/32 in Thickness
description
- Save money and material with this precise, economical Gemini A AO Type 27/42 cutting wheel. The high-quality aluminum oxide works smoothly and consistently with a narrow pass so you can get the right cut every time, and the carefully engineered design has a 20 percent faster cut rate than standard depressed center cut-off wheels to help you get the job done faster and with less effort for a more comfortable experience. This sturdy, reliable Gemini cutting wheel lasts up to 70 percent longer so you can keep working without interruption.
features
- Quality aluminum oxide for consistent performance at a economical price
- Designed only for right angle grinder cut-off applications where a fast cut and minimum material loss are desired
- Up to 70% longer life and 20% faster cut rate than standard aluminum oxide depressed center cut-off wheels
- require less pressure, providing increased operator comfort
- Precise cutting
- very stable, with a narrow pass
Abrasive Material | Aluminum Oxide |
Thickness | 3/32 in |
Weight | 3.0 LB |
