
- 5 in Diameter
- 3/32 in Thickness
description
- Save money and material with this precise, economical Gemini A AO Type 27/42 cutting wheel. The high-quality aluminum oxide works smoothly and consistently with a narrow pass so you can get the right cut every time, and the carefully engineered design has a 20 percent faster cut rate than standard depressed center cut-off wheels to help you get the job done faster and with less effort for a more comfortable experience. This sturdy, reliable Gemini cutting wheel lasts up to 70 percent longer so you can keep working without interruption.Save money and material with this precise, economical Gemini A AO Type 27/42 cutting wheel. The high-quality aluminum oxide works smoothly and consistently with a narrow pass so you can get the right cut every time, and the carefully engineered design has a 20 percent faster cut rate than standard depressed center cut-off wheels to help you get the job done faster and with less effort for a more comfortable experience. This sturdy, reliable Gemini cutting wheel lasts up to 70 percent longer so you can keep working without interruption.
features
- Quality Aluminum Oxide For Consistent Performance At A Economical Price
- Designed Only For Right Angle Grinder Cut-off Applications Where A Fast Cut And Minimum Material Loss Are Desired
- Up To 70% Longer Life And 20% Faster Cut Rate Than Standard Aluminum Oxide Depressed Center Cut-off Wheels
- Require Less Pressure, Providing Increased Operator Comfort
- Precise Cutting
- Very Stable, With A Narrow Pass
Thickness | 3/32 in |
RPM [Max] | 12225 rpm |
Material | Aluminum Oxide |
Dia. | 5 in |
Weight | 0.0 LB |
