
- Type 27 NorZon Plus Depressed Center Wheel
- 4 1/2 x 1/4 x 5/8-11
features
- The original all purpose – lowest total grinding cost
- Combination of Norton SG ceramic alumina and NorZon (zirconia alumina) with an advanced bond system
- highest productivity
- Long lasting
- Up to 10x the performance of aluminum oxide wheels
- Easy on the operator and equipment
- Less pressure required for first cut
- Best option when the best combination of life, cut rate and lowest heat generation is primary concern and able to measure total cost
- Noticeably longer life and faster cut rate
- Best/highest productivity for steel, stainless steel and all other ferrous metals
Performance | Best |
Type | Type 27 |
Abrasive Trade Name | NorZon Plus |
Material | Stainless |
Disc Size | 4 1/2 x 1/4 x 5/8-11 |
RPM [Max] | 13,580 rpm |
Height | 5/8 in |
Thickness | 1/4 in |
Abrasive Material | Ceramic Alumina/Zirconia Alumina |
Dia. | 4 1/2 in |
Weight | 5.0 LB |
