
- Type 27 Depressed Center Wheel
- 4 1/2" x 1/8" x 5/8-11 in
features
- Combination of Norton SG ceramic alumina and NorZon (zirconia alumina) with an advanced bond system
- The original all purpose – lowest total grinding cost
- highest productivity
- Long lasting
- Up to 10x the performance of aluminum oxide wheels
- Easy on the operator and equipment
- Less pressure required for first cut
- Best option when the best combination of life, cut rate and lowest heat generation is primary concern and able to measure total cost
- Noticeably longer life and faster cut rate
- Best/highest productivity for steel, stainless steel and all other ferrous metals
Type | Type 27 |
RPM [Max] | 13,580 rpm |
Height | 5/8 in |
Material | Stainless |
Abrasive Material | Ceramic Alumina/Zirconia Alumina |
Abrasive Trade Name | NorZon Plus |
Dia. | 4 1/2 in |
Thickness | 1/8 in |
Performance | Best |
Disc Size | 4 1/2 x 1/8 x 5/8-11 |
Weight | 0.0 LB |
EAN or UPC | 662528433236 |
