
- Zirconia Alumina Abrasive Material
- 5.32 in Thickness
description
- Perform heavy-duty cut-offs and straight cuts like a champ with the BlueFire ZA ZA Type 01/41 stationary saw cut-off wheel. Crafted using the latest generation blend of zirconia alumina and premium aluminum oxide abrasives and featuring an advanced bond system for enhanced abrasive efficiency, this durable cut-off wheel performs stationary machine cut-off applications up to three times faster and lasts up to 10 times longer than standard aluminum oxide wheels. Designed to cut large cross-sections and hard-to-cut materials, this wheel easily slices 400-series stainless and hard- and soft-carbon steels.
features
- Durable, latest generation zirconia alumina and premium aluminum oxide abrasive blend for up to 3 times faster cutting on stationary machine cut-off applications versus aluminum oxide on 400 series stainless, soft and hard carbon steels
- Highly advanced bond system maximizes abrasive capabilities, providing up to 10 times life versus aluminum oxide wheels on stainless and high alloy steel
- Engineered for large cross-sections and/or hard-to-cut materials
- Reinforced for heavy duty cut-off applications and straight cuts
Abrasive Material | Zirconia Alumina |
Thickness | 5.32 in |
RPM [Max] | 2710 rpm |
Diameter | 20 in |
Weight | 0.0 LB |
