Expand the versatility of your grinder with this BlueFire ZC ZA/SC Type 27 foundry grinding and cutting wheel. Designed for use with a wide range of materials, including 400 series stainless, carbon steels and iron, the wheel is reinforced to handle aggressive foundry jobs, such as cleaning parting lines, pads and slag. The wheel features a blend of zirconia alumina and silicone carbide abrasives to outlast aluminum oxide wheels, while a 1/8-inch-thick depressed center lets you use the wheel on a right angle grinder for side grinding and cutting.
applications
Cut-Off
Stock Removal
features
A blend of the most advanced zirconia alumina abrasive with premium silicon carbide grain for 2-3 times the life of aluminum oxide wheels
1/8 inch thick depressed center wheel designed to be used at a 90 degree angle on a right angle grinder for cutting-off and light-duty side grinding
Designed and reinforced for aggressive foundry applications like cleaning parting lines, pads, and slag
Excellent blend of performance and price on a wide range of materials, including 400 series stainless, hard carbon steels, and soft carbon steels
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back