
- Type 27 Gemini Depressed Center Cut-off Wheel
- 5" x .045" x 7/8"
description
- The Norton right angle grinding wheel line consists of type 01/41 straight and type 27/42 depressed center cut-off wheels from 1 1/2" to 9" diameters. These wheels come in ultra thin 0.035" for quick burn-free and burr-free cutting to 0.125" for more durable applications. All are reinforced for the demanding nature of portable cut-off.
features
- Blend of advanced chemistry and shaped zirconia alumina abrasive grain
- New, improved performance
- Two to three times the life of aluminum oxide
- Broad utility from light to heavy pressure
- Excellent performance-to-price ratio for lower total grinding costs
- Noticeably longer life and faster cut rate
- Over 50% longer life
- Cutting sheet metal, cutting pipe and metal fabrication
- Better choice for cutting off stainless steel, carbon steel, alloys and gray iron
Type | BlueFire RightCut Type 27/42 |
Performance | Better |
Abrasive Material | Zirconia Alumina/Aluminum Oxide |
Abrasive Trade Name | BlueFire |
Disc Size | 5 x 1/16 x 7/8 |
Material | Stainless |
Weight | 0.0 LB |
