
- Type 27 Charger Depressed Center Wheel
- 4 1/2 x 1/4 x 5/8-11
Material | Zirconia Alumina & Aluminum Oxide |
Disc Size | 4 1/2 x 1/4 x 5/8-11 |
Applicable Materials | Stainless Steel |
Abrasive Trade Name | Charger |
Performance | Better |
Weight | 0.47 LB |
EAN or UPC | 662528431935 |
