Skip to content Skip to navigation menu
Grinding Wheel

66252842203

Grinding Wheel
Item #110804461
  • Aluminum Oxide Abrasive Material
  • 4 1/2 in Diameter
Grinding Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Oxide Abrasive Material
  • 4 1/2 in Diameter

description

  • The Gemini Flexible A AO Type 29 grinding wheel is made with quality aluminum oxide to give you consistent polishing performance at a reasonable price. Flexibility provides excellent control of finish and rate of removal on soft metals such as aluminum, as well as on hard and soft carbon steels. The Type 29 shape, used at a 15-degree angle, allows for larger contact area with less gouging of the workpiece. These 1/8 inch thick depressed center wheels are specifically designed help with all of your blending and polishing needs.

features

  • Quality aluminum oxide for consistent performance at an economical price
  • 1/8 inch thick depressed center wheels are specifically designed to be used on a right angle grinder for blending and polishing applications
  • Type 29 shape - used at a 15-degree shallow grinding angle permits larger contact area with less gouging of workpiece
  • Flexible, for excellent control of finish quality and removal rate on aluminum, other soft metals, and hard and soft carbon steels
Diameter 4 1/2 in
Abrasive Material Aluminum Oxide
Thickness 1/8 in
RPM [Max] 13580 rpm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison