Skip to content Skip to navigation menu
Norton Co.66252842028

66252842028

Depressed Center Wheel
Item #110804431
  • Aluminum Oxide Material
  • 0.094 in Thickness
Norton Co.66252842028
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Oxide Material
  • 0.094 in Thickness
RPM [Max] 13580 rpm
Grit 24
Material Aluminum Oxide
Thickness 0.094 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison