Skip to content Skip to navigation menu
Norton Co.66252842015

66252842015

Metal RightCut A Type 27 Right Angle Cut-Off Wheel
Item #110804424
Norton Co.66252842015
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Remove stock from 400 series stainless and carbon steels with this Norton NorZon Plus SGZ CA Type 27 grinding wheel. A well-balanced design enables the wheel to cut aggressively without causing excess wear to your grinding machine. Measuring 1/4 inch thick, the wheel features an abrasive that combines zirconia alumina and Norton SG ceramic grain for performance up to 10 times better than aluminum oxide wheels. Additionally, the wheel produces a cut rate up to 200 percent better than competitive zironcia wheels to boost work efficiency.

applications

  • Stock Removal

features

  • Combination of patented Norton SG ceramic and zirconia alumina grain delivers highest productivity, up to 10 times the performance of aluminum oxide wheels, 50% to 200% better cut rate than competitive zirconia wheels
  • 1/4 inch thick wheel designed for tough offhand stock removal applications
  • Aggressive, yet well-balanced wheel is easy on the operator and equipment
  • Very high productivity and low total cost for 400 series stainless steel, and cast and gray iron applications
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison