
- Aluminum Oxide Abrasive Material
- 0.045 in Thickness
description
- Achieve consistent performance with the quality aluminum oxide construction of this economical Gemini RightCut INOX/SS A AO type 01/41 right angle cut-off wheel. The ultra-thin reinforced design gives you control for stable cuts without significant material loss to save money, and exceptional balance ensures ease of use. With less than 0.1 percent of iron, sulfur and chlorine, this grinder wheel prevents stainless steel contamination to keep projects free of rust and corrosion. The durable bond balances cutting speed and wheel longevity to maximize value with use on 400 stainless steel and hard and soft carbon steels applications.
features
- Quality aluminum oxide for consistent performance at an economical price
- Ultra-thin reinforced straight right angle grinder wheel for cutting-off only applications where stable cuts and minimum material loss are desired
- excellent balance and free- cutting action are easy on the operator
- Contain less than 0.1% iron, sulfur, or chlorine for rust-free and corrosion-free results
- will not contaminate stainless steel
- Durable bond delivers consistent cut rate while retaining good wheel life on 400 stainless steel, hard and soft carbon steels applications
Diameter | 6 in |
RPM [Max] | 10185 rpm |
Thickness | 0.045 in |
Abrasive Material | Aluminum Oxide |
Weight | 0.16 LB |
