
- 24 Grit
- 4 1/2 in Diameter
- 3/32 in Thickness
description
- The NORTON Type 27 general-purpose grinding and cutting wheel has an aluminum oxide abrasive for cutting ferrous metals, gray iron, and stainless steel.
RPM [Max] | 13580 rpm |
Application | Ferrous Metal, Gray Iron, Stainless |
Grit | 24 |
Material | Aluminum Oxide |
Dia. | 4 1/2 in |
Thickness | 3/32 in |
Weight | 0.0 LB |
