
- Aluminum Oxide Abrasive Material
- 4 1/2 in Diameter
- 0.045 in Thickness
description
- Outfit your right angle grinder with this Gemini RightCut INOX/SS A AO Type 27/42 cutting wheel to enjoy consistent performance at an economical price. The aluminum oxide wheel features a thin depressed center ideal for cutting applications that require a minimum of material loss. Engineered for use with 400 stainless and both hard and soft carbon steel applications, the wheel contains less than 0.1 percent iron, sulfur or chlorine to ensure rust-free and corrosion-free results that do not contaminate stainless steel.
features
- Quality aluminum oxide for consistent performance at an economical price
- Ultra-thin depressed center right angle grinder wheel for cutting-off only applications where minimum material loss is desired
- Contain less than 0.1% iron, sulfur, or chlorine for rust-free and corrosion-free results
- will not contaminate stainless steel
- Durable bond delivers consistent cut rate while retaining good wheel life on 400 stainless steel, hard and soft carbon steels applications
Abrasive Material | Aluminum Oxide |
Thickness | 0.045 in |
Weight | 0.0 LB |
