Skip to content Skip to navigation menu
Norton Co.66252841192

66252841192

Gemini A Type 27 Right Angle Cut-Off Wheel
Item #110804387
Norton Co.66252841192
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Keep costs down while preserving extended wheel life with the Gemini ALU A AO Type 27 grinding wheel. Featuring a durable bond and crafted using a high-quality aluminum oxide abrasive and no wax or rubber fillers, this grinding wheel delivers consistent cut rates without loading. Engineered to be used at 30-degree angles on right-angle grinders, this 1/4-inch thick depressed center wheel is great for smoothing welds, offhand stock removal and beveling aluminum and other soft metals.

applications

  • Stock Removal

features

  • Quality aluminum oxide for consistent performance at an economical price
  • 1/4 inch thick depressed center wheel designed specifically to be used at a 30 degree angle on a right angle grinder for offhand stock removal, smoothing welds, and beveling of aluminum and other soft metals on the bottom/face of the wheel
  • Durable bond delivers consistent cut rate while retaining good wheel life
  • Grinds aluminum and other soft metals without loading
  • contains no wax or rubber fillers
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison