Skip to content Skip to navigation menu
Norton Co.66252838964

66252838964

Wheel Brushes
Item #115066481
  • 7/16 in Trim Length
Norton Co.66252838964
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/16 in Trim Length
Wire Type Carbon Steel
Trim Length 7/16 in
RPM [Max] 25000 rpm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison