Skip to content Skip to navigation menu
Cutting Wheel

66252837838

Cutting Wheel
Item #101422695
  • Aluminum Oxide Abrasive Material
  • 12 in Diameter
  • 1/8 in Thickness
Cutting Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Oxide Abrasive Material
  • 12 in Diameter
  • 1/8 in Thickness

description

  • Run a single blade on saws with either 1-inch or 20-millimeter arbors when you choose this Gemini Metal A AO Type 01/41 high speed cut-off wheel. This wheel for your high-speed saw is an excellent choice for cutting all hard and soft carbon steels and stainless steel parts when you want consistent performance at a cost-effective price. Use it on rebar, structural steel, small to medium solid pieces, steel pipe and sheet metal, choosing the specification based on your need for additional durability or for a free cutting action.
Thickness 1/8 in
Abrasive Material Aluminum Oxide
Weight 1.3 LB
EAN or UPC 662528378384
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison