
- 6 in x 3/4 in x 1 in Bench & Pedestal Wheel
- Silicon Carbide
- Medium 60
Applicable Materials | Non-Steel |
RPM [Max] | 4140 rpm |
Material | Silicon Carbide |
Abrasive Material | Silicon Carbide |
Grit | Medium 60 |
Dia. | 6 in |
Thickness | 0.75 in |
Center Hole | 1 in |
Type | Type 01 Straight |
Weight | 0.0 LB |
EAN or UPC | 662528371903 |
