Skip to content Skip to navigation menu
Norton Co.66252836708

66252836708

Cut-off Wheel
Item #110804329
  • Aluminum Oxide Material
  • 1/8 in Thickness
Norton Co.66252836708
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Oxide Material
  • 1/8 in Thickness
Diamond Knockout No
Thickness 1/8 in
Material Aluminum Oxide
RPM [Max] 5400 rpm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison