
- 6 in x 1/2 in x 1 in Bench & Pedestal Wheel
- Silicon Carbide
- Fine 80
Abrasive Material | Silicon Carbide |
Grit | Fine 80 |
Material | Silicon Carbide |
Applicable Materials | Non-Steel |
Type | Type 01 Straight |
Thickness | 0.5 in |
Center Hole | 1 in |
Dia. | 6 in |
RPM [Max] | 4140 rpm |
Weight | 0.0 LB |
EAN or UPC | 662528365728 |
