
- 6 in x 1/2 in x 1 in Bench & Pedestal Wheel
- Aluminum Oxide
- Type 01 Straight
- Fine 100/120
Type | Type 01 Straight |
Grit | Fine 100/120 |
Dia. | 6 in |
Thickness | 0.5 in |
Abrasive Material | Aluminum Oxide |
Roughness Grade | Fine |
Center Hole | 1 in |
Material | Aluminum Oxide & Silicon Carbide |
RPM [Max] | 4140 rpm |
Applicable Materials | Steel |
Weight | 0.0 LB |
EAN or UPC | 662528361331 |
