
- 6 in x 1/2 in x 1 in Bench & Pedestal Wheel
- Aluminum Oxide
- Type 01 Straight
- Coarse 36/46
Abrasive Material | Aluminum Oxide |
Applicable Materials | Steel |
RPM [Max] | 4140 rpm |
Material | Aluminum Oxide & Silicon Carbide |
Roughness Grade | Coarse |
Grit | Coarse 36/46 |
Center Hole | 1 in |
Thickness | 0.5 in |
Type | Type 01 Straight |
Dia. | 6 in |
Weight | 0.0 LB |
EAN or UPC | 662528361324 |
