
- Type 27 Gemini Depressed Center Wheel
- Flexible/Blending
- 2 x 1/8 x 3/8
Material | Aluminum Oxide |
Applicable Materials | Steel, Stainless Steel, Aluminum |
Disc Size | 2 x 1/8 x 3/8 |
Performance | Good |
Abrasive Trade Name | Gemini |
Weight | 0.0 LB |
EAN or UPC | 662528356320 |
