
- Aluminum Oxide Abrasive Material
- 3/32 in Thickness
description
- Equip your saw for steel work with this Metal A AO Type 01/41 chop saw cut-off wheel. Made with a finer grit abrasive and softer grades, this wheel is the perfect choice for low-horsepower chop saws. Select this wheel when budget is a consideration, for reliable performance with a range of metals. Full fiberglass reinforcing and aluminum oxide abrasive make this wheel ideal for cutting through both soft and hard carbon steels. Use it with 400 series stainless steels, as well as alloys and ferrous metals for well-rounded, consistent performance.
features
- Quality aluminum oxide abrasive designed for cutting alloys, steels and ferrous metals including 400 series stainless, soft and hard carbon steels
- Designed with finer grit and softer grades, specifically for chop saw machines that typically have lower horsepower
- Constructed with full fiberglass reinforcing
- Good selection when initial price is the primary consideration
Abrasive Material | Aluminum Oxide |
Diameter | 14 in |
Thickness | 3/32 in |
Weight | 0.0 LB |
