Skip to content Skip to navigation menu
Norton Co.66252835386

66252835386

Gemini Metal A Type 01/41 High Speed Cut-Off Wheel
Item #104955879
Norton Co.66252835386
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Now with an improved design, the Gemini Metal high-speed abrasive cut-off wheel is an excellent choice for cutting hard and soft carbon steel and 400 series stainless. Cut rebar, structural steel, small to medium solid pieces, steel pipe, and sheet metal and decking with ease. This wheel is designed for high-speed saw applications with a universal arbor that can be adapted to run the same wheel on both 1-inch and 20-mm arbor saws. Available in a standard two layer reinforced construction for fastest cutting action or heavy duty construction with an additional layer of reinforcement for the more aggressive applications. These wheels have market leading performance at an economic price with a new and improved abrasive and bond system achieving 50% faster cut speeds and up to twice the life.

applications

  • Cut-Off

features

  • New advanced aluminum oxide grain blend with more cutting points per unit area increasing cutting speed by 50 percent
  • Up to twice the life and aggressive feel with a new active tough bond technology
  • Versatile choice for cutting rebar, structural steel, pipe and sheet metal including hard and soft carbon steel and 400 series stainless
  • First to market universal arbor allows a single blade to be run on saws with a 1 in. or 20mm arbor
Weight 0.0 LB
EAN or UPC 662528353862
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison