
- Knotted Wire
- 4 in Diameter
- Stainless Steel Wire Material
Used With | Right Angle Grinder |
Dia. | 4 in |
Type | Knotted Wire |
RPM | 9000 rpm |
Applicable Materials | Stainless Steel |
Thickness | 0.02 in |
Abrasive Material | Stainless Steel |
Arbor Thread - TPI or Pitch | 5/8 in - 11 |
Weight | 1.82 LB |
EAN or UPC | 662528339477 |
