
- Knotted Wire w/ Protective Guard
- 5 in Diameter
- Carbon Steel Wire Material
Abrasive Material | Carbon Steel |
Arbor Thread - TPI or Pitch | 5/8 in - 11 |
RPM | 6500 rpm |
Used With | Right Angle Grinder |
Type | Knotted Wire w/ Protective Guard |
Thickness | 0.02 in |
Applicable Materials | Steel |
Dia. | 5 in |
Weight | 2.74 LB |
EAN or UPC | 662528334977 |
