
- Knotted Wire w/ Protective Guard
- 2 3/4 in Diameter
- Carbon Steel Wire Material
Applicable Materials | Steel |
Type | Knotted Wire w/ Protective Guard |
Dia. | 2.75 in |
Used With | Right Angle Grinder |
Thickness | 0.02 in |
Abrasive Material | Carbon Steel |
Arbor Thread - TPI or Pitch | 5/8 in - 11 |
RPM | 15000 rpm |
Weight | 0.82 LB |
EAN or UPC | 662528334922 |
