
- Cut-Off Wheel
- 5 x 0.035 x 3/8
- Aluminum Oxide
- Charger
Disc Size | 5 x .035 x 3/8 |
Type | Charger |
Abrasive Trade Name | Charger |
Material | Aluminum Oxide |
Performance | Better |
Weight | 0.05 LB |
EAN or UPC | 662528306530 |

Disc Size | 5 x .035 x 3/8 |
Type | Charger |
Abrasive Trade Name | Charger |
Material | Aluminum Oxide |
Performance | Better |
Weight | 0.05 LB |
EAN or UPC | 662528306530 |