
- Type 27 Gemini Depressed Center Wheel
- Flexible/Blending
- 4 1/2 x 1/8 x 7/8
Performance | Good |
Applicable Materials | Steel, Stainless Steel, Aluminum |
Abrasive Trade Name | Gemini |
Material | Aluminum Oxide |
Disc Size | 4 1/2 x 1/8 x 7/8 |
Weight | 0.0 LB |
EAN or UPC | 662528304246 |
