
- Cut-Off Wheel
- 5 x 3/32 x 7/8
- Aluminum Oxide
- Gemini RightCut
description
- A chop saw is a light, low horsepower portable machine. Although very similar to a compound miter saw, it is designed for cutting denser materials, like metal bar, tubing or pipe. Chop saw cut-off wheels are designed specifically for this machine with finer grit, softer grades and reinforcement layers that match the application.
applications
- Steel
- Stainless steel
features
- Extra thin
- Unique reinforcement design
- Quick cutting action
Disc Size | 5 x 3/32 x 7/8 |
Abrasive Trade Name | Gemini |
Performance | Good |
Type | Gemini RightCut Type 01/41 |
Material | Aluminum Oxide |
Weight | 0.15 LB |
EAN or UPC | 662528236004 |
