
- 6 in x 1 in x 5/8 in Type 01 Straight Snagging Wheel
- Aluminum Oxide
Type | Type 01 Straight |
Grit | 16 |
Material | Aluminum Oxide |
Center Hole | 5/8 in |
Dia. | 6 in |
Weight | 2.56 LB |
EAN or UPC | 662528095632 |

Type | Type 01 Straight |
Grit | 16 |
Material | Aluminum Oxide |
Center Hole | 5/8 in |
Dia. | 6 in |
Weight | 2.56 LB |
EAN or UPC | 662528095632 |