
- Type 27 Gemini Depressed Center Wheel
- 6 x 1/4 x 7/8
Applicable Materials | Steel/Stainless |
Abrasive Trade Name | Gemini |
Material | Aluminum Oxide |
Disc Size | 6 x 1/4 x 7/8 |
Performance | Good |
Weight | 0.0 LB |
EAN or UPC | 662528018655 |

Applicable Materials | Steel/Stainless |
Abrasive Trade Name | Gemini |
Material | Aluminum Oxide |
Disc Size | 6 x 1/4 x 7/8 |
Performance | Good |
Weight | 0.0 LB |
EAN or UPC | 662528018655 |