
- Type 27 Gemini Depressed Center Wheel
- 6 x 1/8 x 7/8
Performance | Good |
Material | Aluminum Oxide |
Disc Size | 6 x 1/8 x 7/8 |
Applicable Materials | Steel/Stainless |
Abrasive Trade Name | Gemini |
Weight | 7.6 LB |
EAN or UPC | 662528018648 |

Performance | Good |
Material | Aluminum Oxide |
Disc Size | 6 x 1/8 x 7/8 |
Applicable Materials | Steel/Stainless |
Abrasive Trade Name | Gemini |
Weight | 7.6 LB |
EAN or UPC | 662528018648 |