
- Cut-Off Wheel
- 4 x 0.035 x 1/2
- Aluminum Oxide
- Charger
Disc Size | 4 x .035 x 1/2 |
Performance | Better |
Type | Charger |
Material | Aluminum Oxide |
Abrasive Trade Name | Charger |
Weight | 1.1 LB |
EAN or UPC | 662435296221 |

Disc Size | 4 x .035 x 1/2 |
Performance | Better |
Type | Charger |
Material | Aluminum Oxide |
Abrasive Trade Name | Charger |
Weight | 1.1 LB |
EAN or UPC | 662435296221 |