
- Cut-Off Wheel
- 4 x 0.035 x 1/4
- Aluminum Oxide
- Charger
Performance | Better |
Type | Charger |
Disc Size | 4 x .035 x 1/4 |
Abrasive Trade Name | Charger |
Material | Aluminum Oxide |
Weight | 0.0 LB |
EAN or UPC | 662435296061 |

Performance | Better |
Type | Charger |
Disc Size | 4 x .035 x 1/4 |
Abrasive Trade Name | Charger |
Material | Aluminum Oxide |
Weight | 0.0 LB |
EAN or UPC | 662435296061 |