
- Cut-Off Wheel
- 4 x 0.040 x 3/8
- Aluminum Oxide
- Charger
Disc Size | 4 x .040 x 3/8 |
Material | Aluminum Oxide |
Performance | Better |
Abrasive Trade Name | Charger |
Type | Charger |
Weight | 0.0 LB |
EAN or UPC | 662435295163 |

Disc Size | 4 x .040 x 3/8 |
Material | Aluminum Oxide |
Performance | Better |
Abrasive Trade Name | Charger |
Type | Charger |
Weight | 0.0 LB |
EAN or UPC | 662435295163 |