
- Cut-Off Wheel
- 3 x 0.035 x 3/8
- Aluminum Oxide
- Charger
description
- A chop saw is a light, low horsepower portable machine. Although very similar to a compound miter saw, it is designed for cutting denser materials, like metal bar, tubing or pipe. Chop saw cut-off wheels are designed specifically for this machine with finer grit, softer grades and reinforcement layers that match the application.
applications
- Stainless/alloys
- Angle/channel iron
features
- Maximizes performance of conventional aluminum oxide
- Versatile
- Free cutting
Type | Charger |
Abrasive Trade Name | Charger |
Disc Size | 3 x 0.035 x 3/8 |
Performance | Better |
Material | Zirconia Alumina Blend |
Weight | 0.02 LB |
EAN or UPC | 662435286291 |
