
- Cut-Off Wheel
- 2-1/2 x 0.035 x 1/8
- Aluminum Oxide
- Charger
Disc Size | 2 1/2 x .035 x 1/8 |
Type | Charger |
Material | Aluminum Oxide |
Abrasive Trade Name | Charger |
Performance | Better |
Weight | 100.0 LB |
EAN or UPC | 662435284761 |

Disc Size | 2 1/2 x .035 x 1/8 |
Type | Charger |
Material | Aluminum Oxide |
Abrasive Trade Name | Charger |
Performance | Better |
Weight | 100.0 LB |
EAN or UPC | 662435284761 |