
- Cut-Off Wheel
- 3 x 0.060 x 1/4
- Aluminum Oxide
- Charger
Abrasive Trade Name | Charger |
Disc Size | 3 x .060 x 1/4 |
Material | Aluminum Oxide |
Type | Charger |
Performance | Better |
Weight | 0.0 LB |
EAN or UPC | 662435284716 |

Abrasive Trade Name | Charger |
Disc Size | 3 x .060 x 1/4 |
Material | Aluminum Oxide |
Type | Charger |
Performance | Better |
Weight | 0.0 LB |
EAN or UPC | 662435284716 |