
- Cut-Off Wheel
- 4 x 1/16 x 1/2
- Aluminum Oxide
- Charger
Abrasive Trade Name | Charger |
Type | Charger |
Disc Size | 4 x 1/16 x 1/2 |
Material | Aluminum Oxide |
Performance | Better |
Weight | 3.16 LB |
EAN or UPC | 662435225023 |

Abrasive Trade Name | Charger |
Type | Charger |
Disc Size | 4 x 1/16 x 1/2 |
Material | Aluminum Oxide |
Performance | Better |
Weight | 3.16 LB |
EAN or UPC | 662435225023 |