
- 3 in x 1/2 in x 3/8 in Type 01 Straight Snagging Wheel
- Aluminum Oxide
Grit | 24 |
Material | Aluminum Oxide |
Type | Type 01 Straight |
Dia. | 3 in |
Center Hole | 3/8 in |
Weight | 0.0 LB |
EAN or UPC | 662435224170 |

Grit | 24 |
Material | Aluminum Oxide |
Type | Type 01 Straight |
Dia. | 3 in |
Center Hole | 3/8 in |
Weight | 0.0 LB |
EAN or UPC | 662435224170 |