
- Cut-Off Wheel
- 2-1/2 x 1/16 x 3/8
- Aluminum Oxide
- Charger
Type | Charger |
Disc Size | 2 1/2 x 1/16 x 3/8 |
Abrasive Trade Name | Charger |
Material | Aluminum Oxide |
Performance | Better |
Weight | 0.0 LB |
EAN or UPC | 662435223722 |

Type | Charger |
Disc Size | 2 1/2 x 1/16 x 3/8 |
Abrasive Trade Name | Charger |
Material | Aluminum Oxide |
Performance | Better |
Weight | 0.0 LB |
EAN or UPC | 662435223722 |