
- Cut-Off Wheel
- 4 x 1/16 x 3/8
- Aluminum Oxide
- Charger
Material | Aluminum Oxide |
Abrasive Trade Name | Charger |
Disc Size | 4 x 1/16 x 3/8 |
Type | Charger |
Performance | Better |
Weight | 0.0 LB |
EAN or UPC | 662435174543 |

Material | Aluminum Oxide |
Abrasive Trade Name | Charger |
Disc Size | 4 x 1/16 x 3/8 |
Type | Charger |
Performance | Better |
Weight | 0.0 LB |
EAN or UPC | 662435174543 |