
- Cut-Off Wheel
- 4 x 1/8 x 3/8
- Zirconia Alumina/Ceramic Alumina
- Norzon
Performance | Best |
Material | Zirconia Alumina/Ceramic Alumina |
Disc Size | 4 x 1/8 x 3/8 |
Type | Norzon |
Abrasive Trade Name | NorZon |
Weight | 0.0 LB |
EAN or UPC | 662435106803 |

Performance | Best |
Material | Zirconia Alumina/Ceramic Alumina |
Disc Size | 4 x 1/8 x 3/8 |
Type | Norzon |
Abrasive Trade Name | NorZon |
Weight | 0.0 LB |
EAN or UPC | 662435106803 |