
- Cut-Off Wheel
- 4 x 1/16 x 3/8
- Zirconia Alumina/Ceramic Alumina
- Norzon
Type | Norzon |
Disc Size | 4 x 1/16 x 3/8 |
Abrasive Trade Name | NorZon |
Performance | Best |
Material | Zirconia Alumina/Ceramic Alumina |
Weight | 0.0 LB |
EAN or UPC | 662435106773 |

Type | Norzon |
Disc Size | 4 x 1/16 x 3/8 |
Abrasive Trade Name | NorZon |
Performance | Best |
Material | Zirconia Alumina/Ceramic Alumina |
Weight | 0.0 LB |
EAN or UPC | 662435106773 |