
- Cut-Off Wheel
- 4 x 0.035 x 3/8
- Zirconia Alumina/Ceramic Alumina
- Norzon
Type | Norzon |
Abrasive Trade Name | NorZon |
Disc Size | 4 x 0.035 x 3/8 |
Material | Zirconia Alumina/Ceramic Alumina |
Performance | Best |
Weight | 0.05 LB |
EAN or UPC | 662435106759 |

Type | Norzon |
Abrasive Trade Name | NorZon |
Disc Size | 4 x 0.035 x 3/8 |
Material | Zirconia Alumina/Ceramic Alumina |
Performance | Best |
Weight | 0.05 LB |
EAN or UPC | 662435106759 |